Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858761 LONG MALE 90DEG ELBOW 8 R1/8IN
MECALINE 858761 LONG MALE 90DEG ELBOW 8 R1/8IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858761
rubix:
216A1728
ean:
3660338138317
Technical specifications
Material
Polymer Body
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858761 LONG MALE 90DEG ELBOW 8 R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.03
excl. VAT
/
Each
£
2.44
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2E08-G01N ONE-TOUCH FITTING
FESTO 578257 BLANKING PLUG
SMC KQ2E16-G03A ONE-TOUCH FITTING
SMC KQ2W08-G01A ONE-TOUCH FITTING
FESTO 186355 PUSH-IN L-FITTING, LONG QSMLL-M7-6
SMC KQ2ZD06-02AP ONE-TOUCH FITTING
NORGREN 432251038 10MM X 3/8 STR MALE ADAPT
SMC KCH12-03S FITTING
SMC KRM12-08-03-6 FLAME RESIST.MANIFOLD-TUBE
SMC KQ2H12-03AP ONE-TOUCH FITTING
FESTO 558747 PUSH-IN T-FITTING NPQM-T-G12-Q12-P10
SMC KGH10-02 FITTING
SMC KPR06-08 CLEAN ONE-TOUCH FITTINGS
SMC KQ2Y10-04S FITTING
SMC KQG2T06-03S ONE-TOUCH FITTING SUS 316