References
Festo:QSLV-G1/4-10
Rubix:118A0535
Manufacturer :186143
EAN:4052568039479

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186143 PUSH-IN L-FITTING QSLV-G1/4-10
Push-in L-fitting QSLV-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 48,35 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 53.60 excl. VAT
/ 10 pieces
£ 64.32 incl. VAT
- Delivery usually within ( 2 ) days