References
IMI Norgren:34021803
Rubix:116A3313
Manufacturer :34021803


Technical specifications
| Type | single tube clip (type p) (single-sided), series 34 (enots), for tube ø5 mm (3/16') |
|---|---|
| Clamping diameter | 5 mm |
Product details : NORGREN 34021803 5MM SINGLE SIDED TUBING CLIPS
Tube clip 34021803 Ø5
Technical specifications
Attributes
| Type | single tube clip (type p) (single-sided), series 34 (enots), for tube ø5 mm (3/16') |
|---|---|
| Clamping diameter | 5 mm |
| Clamping range, minimum | 5 mm |
| Clamping range, maximum | 5 mm |
| Width | 12.7 mm |
| Material | mild steel, zinc-plated |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Usually arrives within 14 working days