MECALINE 846334 CALIBRATED TUBES POLYAMIDE 8X6 CLEAR 100M
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846334
Rubix:216A1170
EAN:3660338081750

Documents
Product details : MECALINE 846334 CALIBRATED TUBES POLYAMIDE 8X6 CLEAR 100M
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | natural |
| Material | pa |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 142.74 excl. VAT
/ Each
£ 171.29 incl. VAT
- In stock: Next day delivery
