BAHCO 3832-59 HOLESAW CARB TIPPED 59MM IP

Tungsten carbide hole saw

See technical information

References

Bahco:3832-59
Rubix:115A7783
EAN:7311518558260
brand logo

Technical specifications

Product details : BAHCO 3832-59 HOLESAW CARB TIPPED 59MM IP


Hole cutters with carbide tooth tips are particularly suitable for materials such as stone, ceramic tiles, laminate, glass fibre and hardwood and difficult to cut steel. They fit all drills, both portable and stationary. Special openings on the side to facilitate the removal of the cores. Cutting depth up to 38 mm (1 1/2 "). 4 teeth per inch. Maximum tolerance hole: nominal diameter hole saw + 1.5 mm/ -0.0.

Technical specifications


Attributes
Logistic Weight152 g
Diameter59 mm
£ 27.23 excl. VAT
/ Each
£ 32.68 incl. VAT
  • Delivery usually within ( 14 ) days