GUHRING 00205 004.020 TWIST DRILLS 4.020 MM


Twist drill DIN338N

References
gühring:9002050040200
rubix:285A5828
ean:4031093014540
brand logo
brand logo

Product details : GUHRING 00205 004.020 TWIST DRILLS 4.020 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Body materialhss
Tip angle118 °
Internal coolingno
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
  • Usually arrives within 14 working days