GUHRING 00217 008.200 TWIST DRILLS


Twist drill DIN340N HSS

References
gühring:9002170082000
rubix:285A6070
ean:4031093044455
brand logo
brand logo
Technical specifications
Drilling diameter8.2 mm
Length of cut109 mm
See all Specifications

Product details : GUHRING 00217 008.200 TWIST DRILLS


Jobber drill with cyl. shank Design: DIN 340, type N. Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite. Note: Further dimensions available on request.

Technical specifications


Attributes
Drilling diameter8.2 mm
Length of cut109 mm
Body materialhss
Tip angle118 °
Internal coolingno
Tail diameter8.2 mm
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
  • Usually arrives within 14 working days