TIMKEN YCJT1 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT1 SGT
Rubix:397A8341
EAN:0087796266391




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
Product details : TIMKEN YCJT1 SGT 2-BOLT FLANGED BALL BEARING UNIT
Inch flange bearing housing unit Fafnir
Two-bolt flange bearing housing unit with ball bearing from Timken (Fafnir) for 1-inch shafts. With Shroud Seal and SGT (Shaft Guarding Technology).
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
| Material | polymer |
| Sealing | one rubber seal and one metal shield |
| Series | ycjt |
| Total bearing width | 34.85 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.61 kg |
| Mounting typ | flange bearing housing unit with ball bearing, two-bolt flange (set-screw locking, sgt) |
Show UNSPSC/ECL@SS
£ 61.07 excl. VAT
/ Each
£ 73.28 incl. VAT
- Usually arrives within 14 working days