References
SNR:UKFC213H
Rubix:206A1921
Manufacturer :UKFC.213H
EAN:3413529510207




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 170 mm |
Product details : SNR UKFC213H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 170 mm |
| Material | stainless steel;plastic;cast iron |
| Height | 48 mm |
| Length | 205 mm |
| Series | ukfc200 |
| Total bearing width | 48 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.54 kg |
Show UNSPSC/ECL@SS
£ 87.17 excl. VAT
/ Each
£ 104.60 incl. VAT
- Delivery usually within ( 3 ) days