References
RHP:MFC80
Rubix:158A5604
Manufacturer :MFC80 R
EAN:00747023008971


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 16.7 mm |
| Fixation centre-to-centre distance | 190.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC80
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC80 - RHP Cast Iron Cartridge Bearing Unit - 80mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 6600 g |
|---|---|
| Inner diameter | 80 mm |
| Width | 16.7 mm |
| Fixation centre-to-centre distance | 190.5 mm |
| Material | cast iron |
| Height | 161.9 mm |
| Length | 222.2 mm |
| Series | mfc |
| Total bearing width | 50.8 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Outer diameter | 222.2 mm |
| Weight | 5.4 kg |
Show UNSPSC/ECL@SS
£ 223.11 excl. VAT
/ Each
£ 267.73 incl. VAT
- In stock: Next day delivery