TYCHEM 6000 F GREY MODEL CHA5 GREY HOODED COVERALL 3XL
Tychem® F
See technical informationSee documentsReferences
Tychem:D13495118
Rubix:215A5339
Manufacturer :D13495118
EAN:5450208007762




Documents
Product details : TYCHEM 6000 F GREY MODEL CHA5 GREY HOODED COVERALL 3XL
DuPont™ Tychem® F, model CHA5. Hooded coverall. Available in grey for discretionary needs and in sizes S-XXXL. Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-masks.
Strengths
Stitched and over-taped seams with barrier tape for protection and strength. Self-adhesive double zipper flap closure system for higher protection.
Applications
Tychem® F is used for a broad range of applications from chemical spill clean-up, emergency response, to military and petrochemical applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x320x400 mm |
|---|---|
| Logistic Weight | 588,6 g |
| Size | 3xl |
| Main material | laminate |
| Colour | grey |
| Category | 3 |
| Material | non-woven fabric + polymeric coating + barrier film + polymeric coating. substrate in tyvek® with laminated film |
| Packaging | boxes of 25 and 100 articles for required size |
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
- Usually arrives within 14 working days
