FACOM 2T 2LEG PULLERS U.32T2-8
U.32T- Extractors 2 sliding claws with locking mechanism
See technical informationReferences
Facom:U.32T2-8
Rubix:1239564
EAN:3148510680507





Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 80 mm |
| Exterior capacity | 140 mm |
Product details : FACOM 2T 2LEG PULLERS U.32T2-8
U.32T- Extractors 2 sliding claws with locking mechanism
- Versatile: the same claw can be used as either internal or external grip.
- Safety: claw-blocking knob.
- Versatile: the same claw can be used as either internal or external grip.
- Safety: claw-blocking knob.
Technical specifications
Attributes
| Logistic Weight | 1235 g |
|---|---|
| Packaged dimensions (D x W x H) | 180x165x65 mm |
| Package weight | 1235 g |
| Number of clamps/claws | 2 |
| Inner capacity | 80 mm |
| Exterior capacity | 140 mm |
| Depth | 105 mm |
| Extraction force | 2 t |
Show UNSPSC/ECL@SS
£ 124.23 excl. VAT
/ Each
£ 149.08 incl. VAT
- Delivery usually within ( 14 ) days