FACOM U.306-180PB OUTSIDE PULLERS MAXIMUM DEPTH 180 MM
Self-Grip Outside Puller
See technical informationReferences
Facom:U.306-180PB
Rubix:270A2167
EAN:3148519884357




Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 50 mm |
| Exterior capacity | 170 mm |
Product details : FACOM U.306-180PB OUTSIDE PULLERS MAXIMUM DEPTH 180 MM
Strengths
•Versatile: takes 2 or 3 legs. Converts into inside puller with the legs U. 306G2 + screw U. 306-4 or legs U. 306G20 + screw U. 306-2
Comfort: self-gripping legs by return spring. The puller stays in rolling position even when not in tension
Safety: legs locked in position on the bearing using a knob. No risk for the puller to escape from the bearing
Comfort: self-gripping legs by return spring. The puller stays in rolling position even when not in tension
Safety: legs locked in position on the bearing using a knob. No risk for the puller to escape from the bearing
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 50 mm |
| Exterior capacity | 170 mm |
| Depth | 320 mm |
| Extraction force | 4 t |
| Type | self-grip outside puller |
Show UNSPSC/ECL@SS
£ 234.57 excl. VAT
/ Each
£ 281.48 incl. VAT
- Delivery usually within ( 14 ) days