skf:TMHC 110E
rubix:1285376
ean:7316572298442

- Number of clamps/claws: 3
- Inner capacity: 50 mm
- Exterior capacity: 170 mm
skf:TMBS 100E
rubix:184017
ean:7316572298466

- Number of clamps/claws: 2
- Inner capacity: 100 mm
- Exterior capacity: 160 mm
roebuck:886547
rubix:231A4837
ean:3660338399787

- Number of clamps/claws: 2
- Inner capacity: 140 mm
- Exterior capacity: 100 mm
skf:TMBS 150E
rubix:184018
ean:7316572298480

- Inner capacity: 150 mm
- Exterior capacity: 215 mm
- Depth: 25 mm
roebuck:886554
rubix:231A4843
ean:3660338399848

- Number of clamps/claws: 3
- Inner capacity: 160 mm
- Exterior capacity: 110 mm
facom:U.14L
rubix:1239473
ean:3148510663104

- Number of clamps/claws: 2
- Inner capacity: 45 mm
- Exterior capacity: 45 mm
facom:U.301
rubix:1239517
ean:3148510751504

- Number of clamps/claws: 2
- Inner capacity: 15 mm
- Exterior capacity: 80 mm
gedore:1.06/1A1-B
rubix:224A2518
manufacturer :1956345
ean:4036976120882

- Number of clamps/claws: 2
- Inner capacity: 180 mm
- Exterior capacity: 140 mm
gedore:1.06/1A-E
rubix:1208911
manufacturer :1215140
ean:4036976106268

- Number of clamps/claws: 2
- Inner capacity: 180 mm
- Exterior capacity: 100 mm
facom:U.306-180PB
rubix:270A2167
ean:3148519884357

- Number of clamps/claws: 3
- Inner capacity: 50 mm
- Exterior capacity: 170 mm
facom:U.312HJ4
rubix:270A2378
ean:3148517710320

- Number of clamps/claws: 4
- Inner capacity: 45 mm
- Exterior capacity: 270 mm
facom:U.232-65
rubix:256A1672
ean:3148517711471

- Number of clamps/claws: 2
- Inner capacity: 90 mm
- Exterior capacity: 60 mm
gedore:1.18/1
rubix:1125295
manufacturer :1464965
ean:4036976111118

- Number of clamps/claws: 2
- Inner capacity: 110 mm
- Exterior capacity: 110 mm
gedore:1.06/1
rubix:1208910
manufacturer :8000230
ean:4036976104165

- Number of clamps/claws: 2
- Inner capacity: 140 mm
- Exterior capacity: 90 mm
gedore:1.11/1
rubix:210A8559
manufacturer :8002950
ean:4036976104356

- Number of clamps/claws: 3
- Inner capacity: 80 mm
- Exterior capacity: 90 mm
facom:U.302
rubix:1239528
ean:3148510751559

- Number of clamps/claws: 3
- Inner capacity: 17 mm
- Exterior capacity: 80 mm
facom:U.32T2-8
rubix:1239564
ean:3148510680507

- Number of clamps/claws: 2
- Inner capacity: 80 mm
- Exterior capacity: 140 mm
facom:U.35
rubix:1239578
ean:3148510683003

- Number of clamps/claws: 2
- Inner capacity: 15 mm
- Exterior capacity: 75 mm
facom:U.42B
rubix:1239586
ean:3148510691503

- Number of clamps/claws: 2
- Inner capacity: 10 mm
- Exterior capacity: 85 mm
facom:U.312-01
rubix:80991205
ean:3148517710412

- Number of clamps/claws: 0
- Inner capacity: 80 mm
- Exterior capacity: 42 mm
facom:U.232G2
rubix:157A4382
ean:3148517712430

- Number of clamps/claws: 1
- Inner capacity: 95 mm
- Exterior capacity: 81 mm
facom:U.32T6GA15
rubix:1239572
ean:3148516390745

- Number of clamps/claws: 1
- Inner capacity: 15 mm
- Exterior capacity: 28.5 mm
gedore:1.18/0
rubix:255A9358
manufacturer :1656937
ean:4036976112344

- Number of clamps/claws: 2
- Inner capacity: 80 mm
- Exterior capacity: 80 mm
gedore:1.13/01
rubix:122A7550
manufacturer :8004570
ean:4036976104509

- Number of clamps/claws: 3
- Inner capacity: 60 mm
- Exterior capacity: 60 mm