References
Facom:U.53K1
Rubix:1239627
EAN:3148510703640



Product details : FACOM BEAM PULLER U.53K1
U.23K-U.53K - Threaded jib cranes
-
- Capacity: diam. 25 --> 400 mm. C min - max [mm]: 25 - 95 d [mm]: M10 d1 [mm]: 8 l [mm]: 105 L [mm]: 110 L1 [mm]: 155 L2 [mm]: 20 L3 [mm]: 20 P [mm]: 100 p Max [mm]: 100 6 Pans [mm]: 8 Tie-rod: U. 23K1A-03 Tons [t]: 1 screw: U. 23K1A-02 T [kN]: 10 [kg]: 0.4
-
- Capacity: diam. 25 --> 400 mm. C min - max [mm]: 25 - 95 d [mm]: M10 d1 [mm]: 8 l [mm]: 105 L [mm]: 110 L1 [mm]: 155 L2 [mm]: 20 L3 [mm]: 20 P [mm]: 100 p Max [mm]: 100 6 Pans [mm]: 8 Tie-rod: U. 23K1A-03 Tons [t]: 1 screw: U. 23K1A-02 T [kN]: 10 [kg]: 0.4
Strengths
The Threaded jib cranes are used in mechanical extractions in addition to the strippers, the spherical tips, the threaded ends.
Applications
The Threaded jib cranes are used in mechanical extractions in addition to the strippers, the spherical tips, the threaded ends.
Technical specifications
Attributes
| Logistic Weight | 1085 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x70x45 mm |
| Package weight | 1086 g |
| Inner capacity | 40 mm |
| Exterior capacity | 110 mm |
| Depth | 135 mm |
| Extraction force | 3 t |
Show UNSPSC/ECL@SS
£ 152.57 excl. VAT
/ Each
£ 183.08 incl. VAT
- Delivery usually within ( 14 ) days
