U-POWER RI20334 ISLAND UK ESD S3 CI SRC BLACK LOWSHOE EU44 UK10
U-POWER RI20334 ISLAND ESD S3 CI SRC BLK/GRN LOWSHOE
See technical informationReferences
U-Power:RI20334-44
Rubix:238A0404
Manufacturer :RI20334 44
EAN:8033546467084




Product details : U-POWER RI20334 ISLAND UK ESD S3 CI SRC BLACK LOWSHOE EU44 UK10
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | putek |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Material | putek® spider repet highly resistant to abrasion and containing a high percentage of recycled material |
Show UNSPSC/ECL@SS
£ 78.61 excl. VAT
/ Each
£ 94.33 incl. VAT
- In stock: Next day delivery