Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
DICHTOMATK METRIC URING SEAL UM35255PU
DICHTOMATK METRIC URING SEAL UM35255PU
Rod seals Dichtomatik
References
dichtomatik:
S 25 x 35 x 6 x 5 N E 36 TPU 95
rubix:
169A4594
manufacturer :
168391
Technical specifications
Inner diameter
25
mm
Outer diameter
35
mm
Height
5
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK METRIC URING SEAL UM35255PU
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
25
mm
Outer diameter
35
mm
Height
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.36
excl. VAT
/
Each
£
1.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40421436 FREUDENBERG SEAL
DICHTOMATK END COVER SEAL VK47X7
SIMRIT 468120 FREUDENBERG SEAL
SIMRIT 40422328 FREUDENBERG SEAL
DICHTOMATK WIPER SEAL AS60X70X7/10
SIMRIT SEAL PACK 40421853
SIMRIT 471885 FREUDENBERG SEAL
SIMRIT 24223248 FREUDENBERG SEAL
SIMRIT 40421848 FREUDENBERG SEAL
SKF SIL-40X50X8 PROFILE ROD SEAL
SIMRIT 40421872 FREUDENBERG SEAL
DICHTOMATK END COVER SEAL VK62X8
SIMRIT 40422313 FREUDENBERG SEAL
SKF S1S-30X40X7 SEAL
SIMRIT 40421775 FREUDENBERG SEAL