Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
DICHTOMATK METRIC URING SEAL UM45357 67192508
DICHTOMATK METRIC URING SEAL UM45357 67192508
Piston rod seal (S N E 21)
References
dichtomatik:
S 35 x 45 x 7 x 6 N E 21 NBR 90
rubix:
169A4466
manufacturer :
188496
Technical specifications
Inner diameter
35
mm
Outer diameter
45
mm
Height
6
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK METRIC URING SEAL UM45357 67192508
Groove ring symmetrical
Technical specifications
Attributes
Logistic Weight
5
g
Inner diameter
35
mm
Outer diameter
45
mm
Height
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40421113 FREUDENBERG SEAL
SIMRIT 471728 ROD SEAL NIPSL310-25X30X3.6/4.6
SIMRIT 40421340 FREUDENBERG SEAL
SIMRIT 471228 FREUDENBERG SEAL
SIMRIT 84538 NI150 18.0 25.0 4.5 878
SIMRIT 472548 FREUDENBERG SEAL
SIMRIT 40421610 FREUDENBERG SEAL
SIMRIT 40421543 FREUDENBERG SEAL
DICHTOMATK SNI30 200 280 63 PU9534 SNI30 20
SIMRIT 40421534 FREUDENBERG SEAL
SIMRIT ART.49058498 ROD SEA 49058498
SIMRIT 40421643 FREUDENBERG SEAL
DICHTOMATIK INT DISTRIBUTOR SEAL DI162
67014415 PUSEAL-40X55X10
DICHTOMATK END COVER SEAL VK47X7