References
Freudenberg Sealing Technologies:429370
Rubix:129A0641
Manufacturer :429370

Documents
Product details : SIMRIT RODSEAL U PACKING NI300-32X40X8
Groove seal AUNI
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 40 mm |
| Height | 8 mm |
| Material | 94 au 925 |
| Execution | ni300 |
Show UNSPSC/ECL@SS
£ 10.07 excl. VAT
/ Each
£ 12.08 incl. VAT
- Usually arrives within 14 working days
