SIMRIT 40421340 FREUDENBERG SEAL


U-Ring N

References
freudenberg sealing technologies:N 4 X 10 X 4 X 3 90 NBR 109
rubix:251A9184
manufacturer :40421340
brand logo
brand logo
Technical specifications
Inner diameter4 mm
Outer diameter10 mm
Height4 mm
See all Specifications

Product details : SIMRIT 40421340 FREUDENBERG SEAL


The lip seal of the N 1 series by Freudenberg made the 94 AU 925 material with a Shore hardness of 94 is characterized by a symmetrical profile for rods or pistons. The single-acting piston/rod seal is particularly suitable for spare parts requirements.

Applications

The single-acting piston or rod seal of the N 1 series by Freudenberg is preferably suitable for the spare parts requirement. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter10 mm
Height4 mm
Material90 nbr 109
Executionn
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days