Muffler AN series
Connecting diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 16x32x16 mm |
---|---|
Logistic Weight | 3 g |
Connecting diameter (inch) | 1/4 '' |
Material | Resin Sintered |
Length | 32 mm |
Sound level | 30 dB |
Min. temperature | 41 °C |
Max. temperature | 140 °C |
Delivery usually within ( 19 ) days