CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 7/8-9 864983
Unc tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:864983
Rubix:864983
EAN:3660338194191




Technical specifications
| Threading | unc 7/8-9 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 7/8-9 864983
UNC thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | unc 7/8-9 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.3 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 9 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 81.73 excl. VAT
/ Each
£ 98.08 incl. VAT
- Usually arrives within 14 working days