FUSION LUMINAIRES DL18WLED 18W 1149MM LED LINK LIGHT CW (L)1149 MM X (
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL18WLED
Rubix:234A7259

Product details : FUSION LUMINAIRES DL18WLED 18W 1149MM LED LINK LIGHT CW (L)1149 MM X (
18W 1149mm LED Link Light CW (L)1149 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 1800 lm |
|---|---|
| Power | 18 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 34.11 excl. VAT
/ Each
£ 40.93 incl. VAT
- Delivery usually within ( 3 ) days
