STANLEY 1-95-152 3AAA ALUMINIUM TORCH
LUMINIUM FLASHLIGHT - 120 LUMENS - FATMAX
See technical informationReferences
Stanley:1-95-152
Rubix:2002817
EAN:3253561951527
Product details : STANLEY 1-95-152 3AAA ALUMINIUM TORCH
120 lumens for more visibility
Anodized aluminum body for added strength - "Compact" format
L.E.D. technology for greater efficiency and optimal use of batteries
Beam adjustable by rotating the head
Anti-shock lens
Waterproof (IP44) - sealing ring
Hand strap for more safety
On/off button on the back
Power supply: 3 AAA / LR3 batteries (batteries not included)
Anodized aluminum body for added strength - "Compact" format
L.E.D. technology for greater efficiency and optimal use of batteries
Beam adjustable by rotating the head
Anti-shock lens
Waterproof (IP44) - sealing ring
Hand strap for more safety
On/off button on the back
Power supply: 3 AAA / LR3 batteries (batteries not included)
Technical specifications
Attributes
| Colour | black |
|---|
Show UNSPSC/ECL@SS
£ 33.06 excl. VAT
/ Each
£ 39.67 incl. VAT
- In stock: Next day delivery

