PHILIPS LIGHTING CDMTD70WW 70W RX7S DOUBLE ENDED CERAMIC M/H 3000K (L)
MASTER Colour CDM-TD
See technical informationSee documentsReferences
Philips:CDMTD70WW
Rubix:234A8744

Documents
Product details : PHILIPS LIGHTING CDMTD70WW 70W RX7S DOUBLE ENDED CERAMIC M/H 3000K (L)
70W RX7s Double Ended Ceramic M/H 3000K (L)119 mm x (Dia)22 mm
Technical specifications
Attributes
| Luminance | 6000 lm |
|---|---|
| Power | 71 W |
| Colour | white |
| Voltage | 102 V |
Show UNSPSC/ECL@SS
£ 53.12 excl. VAT
/ Each
£ 63.74 incl. VAT
- Delivery usually within ( 3 ) days