TAMLITE XCFC30CTMS XCITE 30W CCT SLIM FLOODLIGHT + MICROWAV
Xcite 30W LED Tri-Colour Floodlight with Microwave Sensor Black
See technical informationReferences
Tamlite:XCFC30CTMS
Rubix:251A1489
Product details : TAMLITE XCFC30CTMS XCITE 30W CCT SLIM FLOODLIGHT + MICROWAV
Colour temperature selectable via simple push switch [3000K / 4000K / 6000K]
Lumen outputs: 3600lm - 3900lm
Programmable microwave sensor with supplied remote control
Daylight, nightlight and photocell mode
Detection, time and sensitity settings
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 60.31 excl. VAT
/ Each
£ 72.37 incl. VAT
- Usually arrives within 14 working days

