References
Draper Expert:23844
Rubix:390A3977
Manufacturer :23844
Product details : DRAPER EXPERT 23844 FOLDING INSPECTION LIGHT 7.5W 1000LM
This rechargeable inspection light features a foldable 180° head to adjust the beam as needed. It offers three brightness settings - low, medium, high, as well as a spotlight for use as a torch. For hands-free use, there are two 360° swivel hooks and strong mounting magnets located on the back and in the base. Additionally, it has charging LED indicators and a low battery indicator. The light can be charged directly using the supplied USB-C cable or wirelessly via the charging base (available separately).
Technical specifications
Attributes
| Luminance | 1000 lm |
|---|
Show UNSPSC/ECL@SS
£ 78.43 excl. VAT
/ Each
£ 94.12 incl. VAT
- Delivery usually within ( 7 ) days