FUSION LAMPS FGU10/G/CW/D ESSENTIAL 5W GLASS GU10 LED COOL WHITE (L)53
Essential
See technical informationReferences
Fusion Lamps:FGU10/G/CW/D
Rubix:234A7484

Product details : FUSION LAMPS FGU10/G/CW/D ESSENTIAL 5W GLASS GU10 LED COOL WHITE (L)53
Essential 5W Glass GU10 LED Cool White (L)53 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 520 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 3 ) days
