LED1001DB LED TWIST RECHARGEABLE INSPECTION LIGHT 8W - DISPLAY BOX OF
LED1001DB LED TWIST RECHARGEABLE INSPECTION LIGHT 8W - DISPLAY BOX OF 12 PACK
See technical informationReferences
Sealey:LED1001DB
Rubix:389A5169
Manufacturer :LED1001DB
Product details : LED1001DB LED TWIST RECHARGEABLE INSPECTION LIGHT 8W - DISPLAY BOX OF
• Smooth 90° flex with additional 360° twist function.
• Super bright COB LED provides up to 1000 lumens output with 120° spread of light.
• Additional high power 1W LED directional torch.
• Swivel hanging hook and rubber covered magnet on the base.
• Two 2.6Ah lithium-ion batteries for longer life.
• Charges via a USB Type-C cable (supplied).
• Supplied in a display box of 12.
• Operating Time Side(High/Low)/Top: (2/4)/16hr.
• Charging Time: 5hr.
• Model No. LED1001DB
Strengths
LED Twist Rechargeable Inspection Light 8W - Display Box of 12
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 494.95 excl. VAT
/ Each
£ 593.94 incl. VAT
- Usually arrives within 14 working days

