FUSION LAMPS CRLED/2D8/2P 8W GR8 LED 2D STYLE COOL WHITE (L)140 MM X (
LED 2D
See technical informationSee documentsReferences
Fusion Lamps:CRLED/2D8/2P
Rubix:234A7408

Documents
Product details : FUSION LAMPS CRLED/2D8/2P 8W GR8 LED 2D STYLE COOL WHITE (L)140 MM X (
8W GR8 LED 2D Style Cool White (L)140 mm x (H)33 mm
Technical specifications
Attributes
| Luminance | 810 lm |
|---|---|
| Power | 8 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
- Delivery usually within ( 3 ) days
