TAMLITE XCNC24NW XCITE 2X4FT TWIN IP65-C/W LED BOARD/DRI (L)1260 MM X
Non Corrosive Luminaire
See technical informationSee documentsReferences
Tamlite:XCNC24NW
Rubix:234A6556

Documents
Product details : TAMLITE XCNC24NW XCITE 2X4FT TWIN IP65-C/W LED BOARD/DRI (L)1260 MM X
XCITE 2X4FT twin IP65-C/W LED BOARD/DRI (L)1260 mm x (W)154 mm x (D)95 mm
Technical specifications
Attributes
| Luminance | 5100 lm |
|---|---|
| Power | 48 W |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 71.75 excl. VAT
/ Each
£ 86.10 incl. VAT
- Delivery usually within ( 3 ) days
