ROEBUCK 887718 RECHARGEABLE LED WORKLIGHT 2-IN-1 1400 LM 156 M MAX IP6
RECHARGEABLE LED WORKLIGHT 2-IN-11400 LM IP65 LI-ION
See technical informationSee documentsReferences
Roebuck:887718
Rubix:232A6467
EAN:3660338410970





Documents
Product details : ROEBUCK 887718 RECHARGEABLE LED WORKLIGHT 2-IN-1 1400 LM 156 M MAX IP6
Rechargeable LED Worklight 2-In-1:
-Spotlight with 20° lighting to get more beam distance (150m)
-Floodlight with 120° lighting to get a clear diffuse light
Robust, adjustable magnetic handle.
-Spotlight with 20° lighting to get more beam distance (150m)
-Floodlight with 120° lighting to get a clear diffuse light
Robust, adjustable magnetic handle.
LED Type COB LED
Lighting Power Spotlight 400 lumens
Lighting Power Floodlight 350/700/1400 lumens
CRI 80 CRI+
CCT 6500K
Battery 3,7V 5200mAh Li-ion battery
Running time Spotlight : 6.5h
Floodlight: 7h/4.5h/3h
Charging time 4h
Lighting Power Spotlight 400 lumens
Lighting Power Floodlight 350/700/1400 lumens
CRI 80 CRI+
CCT 6500K
Battery 3,7V 5200mAh Li-ion battery
Running time Spotlight : 6.5h
Floodlight: 7h/4.5h/3h
Charging time 4h
Technical specifications
Attributes
| Luminance | 1400 lm |
|---|---|
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
- In stock: Next day delivery
