FUSION LAMPS ED11PL84 11W G23 2P SINGLE COMPACT 4000K (L)233 MM X (DIA
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:ED11PL84
Rubix:234A7355

Product details : FUSION LAMPS ED11PL84 11W G23 2P SINGLE COMPACT 4000K (L)233 MM X (DIA
11W G23 2P Single Compact 4000K (L)233 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 897 lm |
|---|---|
| Power | 11 W |
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
- Delivery usually within ( 3 ) days
