References
Draper:87737
Rubix:382A8421
Manufacturer :87737
EAN:5010559877379

Product details : DRAPER 87737 10W LED RECHARGE.FLOOD LIGHT
10W COB rechargeable work light with twin spot and floodlight settings producing a 750 lumen output. Charged via a micro USB cable and fitted with a standard USB output socket for powering/charging items such as mobile phones. Manufactured from shock-resistant plastic and fitted with support stand. Supplied with a micro USB to USB cable.
Technical specifications
Attributes
| Luminance | 750 lm |
|---|---|
| Power | 10 W |
| Voltage | 3.7 V |
| Model | rfl/750 |
Show UNSPSC/ECL@SS
£ 34.31 excl. VAT
/ Each
£ 41.17 incl. VAT
- Delivery usually within ( 7 ) days
