References
Dormer:E22510-24
Rubix:1073704
EAN:7320760086131




Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DOR HSCO TAP 10-24
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 10 mm |
| Square drive adapter | 6 mm |
| Coating | bright |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Usually arrives within 14 working days