References
Dormer:E6533/4
Rubix:376A2281
EAN:7320760297292




Technical specifications
| Threading | 3/4-14 npt |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores and through-bores |
Product details : DORMER E6533/4 5978399
HSS combi drill tap for NPT thread form C 27° spiralized 1.5xD through holes for general use in steel <850 N/mm². Cast iron. Copper and brass. Aluminium alloys Si <0.5% and thermoplastics.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Beta brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
Technical specifications
Attributes
| Threading | 3/4-14 npt |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 23.02 mm |
| Tail diameter | 23.01 mm |
| Square drive adapter | 17.25 mm |
| Thread depth | 34.93 mm |
| Angle of helix | 27 ° |
| Coating | uncoated |
| Total length | 115.89 mm |
| Body material | hss |
| Threading | 3/4-14 npt |
| No. of threads per inch | 14 |
| Shank type | square shank |
Show UNSPSC/ECL@SS
£ 125.87 excl. VAT
/ Each
£ 151.04 incl. VAT
- Usually arrives within 14 working days