MECALINE 859760 DIFF. DIAM. UNION TEE MM 16-12

UNION TEE LATERAL REDUCTION FITTINGS

See technical informationSee documents

References

Mecaline:859760
Rubix:216A1553
EAN:3660338147371
DIFF. DIAM. UNION TEE Exterior tube diameter mm 16

Technical specifications

Connection 116
Materialh polymer body
See all Specifications

Documents

Product details : MECALINE 859760 DIFF. DIAM. UNION TEE MM 16-12


Plastic instant fittings te inegal tube 12 tube 16 tube 12

Technical specifications


Attributes
Connection 116
Materialh polymer body
Length63.6 mm
Connection 212
Type of fluidcompressed air
Metric exterior tube diameter16 mm
Metric exterior tube diameter 212 mm
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • Usually arrives within 14 working days