References
Camozzi:6580 4
Rubix:123A8071
Manufacturer :6580 4

Documents
Product details : CAMOZZI PNEUMATIC FITTING 65804
Push in fittings Mod. 6580 Tube to Tube Connector. 4 to 8mm tube versions supplied in multiples of 10. 10 to 14mm supplied in multiples of 5.
Technical specifications
Attributes
| Connection 1 | tube ø4 mm |
|---|---|
| Material | nickel-plated brass |
| Length | 2.9 mm |
| Min. temperature | -20 °C |
| Connection 2 | tube ø4 mm |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Usually arrives within 14 working days
