References
IMI Norgren:C00840800
Rubix:118A8106
Manufacturer :C00840800


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø 8 mm (push-in fitting) |
Product details : NORGREN C00840800 PFITC 8MM STEM Y CONECTOR
T-Connection 8 Pneufit C
Pneufit-C Stem Y equal Ø8mm C00840800
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø 8 mm (push-in fitting) |
| Profile | smooth-ended y-fitting (pneufit® c, 'stem y') |
| Connection 2 | plain spigot ø 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days