Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858614 STRAIGHT UNION 18 EQUAL
MECALINE 858614 STRAIGHT UNION 18 EQUAL
UNION STRAIGHT COMPRESSION FITTING
References
mecaline:
858614
rubix:
216A2717
ean:
3660338136849
Technical specifications
Material
nickel-plated brass body
Connecting diameter
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858614 STRAIGHT UNION 18 EQUAL
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
14.65
excl. VAT
/
Each
Ā£
17.58
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SMC KFG2T1210-00 INSERT FITTING
MECALINE 859208 BULKHEAD UNION 15/8
MECALINE STRAIGHT UNION 4X2 858573
MECALINE STRAIGHT UNION 12859551
MECALINE 859504 ELBOW UNION 15MM
MECALINE 869422 ELBOW UNION 8 EQUAL
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE 869663 TEE UNION 8
PARKER EO-SWIVEL-UNION GZ38SCF
MECALINE STRAIGHT UNION 10859550
LEGRIS BRS COMPRESN FITTING 0124 12 00
MECALINE STRAIGHT UNION 6859548
MECALINE 869423 ELBOW UNION 10 EQUAL
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS