Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859208 BULKHEAD UNION 15/8
MECALINE 859208 BULKHEAD UNION 15/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859208
rubix:
216A2223
ean:
3660338142390
Technical specifications
Material
nickel-plated brass
Connecting diameter
15 mm
Connecting diameter 2
15 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859208 BULKHEAD UNION 15/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
15 mm
Connecting diameter 2
15 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.37
excl. VAT
/
Each
£
12.44
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859436 INTERNAL BUSHING 18/15
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
MECALINE 859625 CROSS UNION 6
SMC KFG2T1075-00 INSERT FITTING
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 869385 UNION ELBOW 10X8
SMC KFG2T0403-00 INSERT FITTING
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE 869371 STRAIGHT UNION10X8
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE 859207 BULKHEAD UNION 12/8
MECALINE 858575 STRAIGHT UNION 6X4-5X3
MECALINE 858685 TEE UNION 16
MECALINE STRAIGHT UNION 8859549
MECALINE 859434 INTERNAL BUSHING 15/12 5