Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE STRAIGHT UNION 10859550
MECALINE STRAIGHT UNION 10859550
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859550
rubix:
214A5368
ean:
3660338145490
Technical specifications
Material
Brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT UNION 10859550
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.14
excl. VAT
/
Each
Ā£
7.37
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 869421 ELBOW UNION 6 EQUAL
MECALINE INTERNAL BUSHING 8/6 859025
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE TEE UNION 12MM 859442
MECALINE 858611 STRAIGHT UNION 14 EQUAL
SMC KFG2T1210-00 INSERT FITTING
MECALINE STRAIGHT UNION 5X3 858574
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 859502 ELBOW UNION 12MM
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
MECALINE 859625 CROSS UNION 6
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE 859626 CROSS UNION 8
MECALINE 859199 BULKHEAD UNION 5/8
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8