Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE STRAIGHT UNION 12859551
MECALINE STRAIGHT UNION 12859551
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859551
rubix:
214A5369
ean:
3660338145506
Technical specifications
Material
Brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT UNION 12859551
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.89
excl. VAT
/
Each
Ā£
7.07
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859500 ELBOW UNION 8MM
MECALINE 859502 ELBOW UNION 12MM
SMC KFE08N-00 INSERT FITTING
MECALINE 859504 ELBOW UNION 15MM
MECALINE STRAIGHT UNION 4 859547
MECALINE 869404 STRAIGHT UNION 6
MECALINE 858576 STRAIGHT UNION 8X6-6X4
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS
MECALINE 859498 ELBOW UNION 4MM
MECALINE TEE UNION 8MM 859440
MECALINE 858593 UNION ELBOW 8X6-6X4
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE 859200 BULKHEAD UNION 6/8
MECALINE 869423 ELBOW UNION 10 EQUAL