Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE STRAIGHT UNION 4X2 858573
MECALINE STRAIGHT UNION 4X2 858573
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
858573
rubix:
214A5320
ean:
3660338136436
Technical specifications
Material
nickel-plated brass
Connecting diameter
4 mm
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT UNION 4X2 858573
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
4 mm
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE STRAIGHT UNION 14859552
MECALINE 869663 TEE UNION 8
MECALINE 859433 INTERNAL BUSHING 16/13
MECALINE 869384 UNION ELBOW 8X6
SMC KFH06-00 FITTING
PARKER EO-SWIVEL-UNION GZ16SCF
MECALINE STRAIGHT UNION 5X3 858574
MECALINE 858685 TEE UNION 16
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
MECALINE 859507 ELBOW UNION 22MM
MECALINE 858686 TEE UNION 18
MECALINE 859502 ELBOW UNION 12MM
MECALINE INTERNAL BUSHING 22/18 859028
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS
MECALINE 858613 STRAIGHT UNION 16 EQUAL