Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE TEE 10MM TUBE
CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE TEE 10MM TUBE
Push-in Fitting - Connector Camozzi
References
camozzi:
7540 10
rubix:
81176497
Technical specifications
Connection 1
10
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE TEE 10MM TUBE
Technical specifications
Attributes
Connection 1
10
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.12
excl. VAT
/
Each
£
7.34
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2H09-00A MALE FITTING I 5/16 TUBE
MECALINE PUSH IN UNION 4MM 883901
CAMOZZI 7550 12 TECHNOPOLYMER FITTING EQUAL TUBE ELBOW 12MM
SMC KQ2U23-00A FITTING I 3.2 TUBE
MECALINE STEM REDUCER 10-8 853200
LEGRIS LF3000 FITTING 3140 10 00
SMC KQ2R06-12A1 ONE-TOUCH FITTING
SMC DM12-04NU MULTI CONNECTOR
MECALINE 859086 DIFF. DIAM. UNION Y DOUBLE 4MM SINGLE 6MM
MECALINE STEM REDUCER 12-8 853201
6MM-6MM B/HEAD CAMOZZI 6590-6
MECALINE STEM REDUCER 6-4 853196
SMC KQ2R04-06A1 FITTING 4 TUBE 6 TUBE
MECALINE 840594 UNION TEE 10MM
FESTO 130691 PUSH-IN CONNECTOR PK100 QS-6-4-100