References
Festo:ESK-1/4-1/4
Rubix:117A4358
Manufacturer :151521
EAN:4052568030681

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | r 1/4 in |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 151521 DOUBLE NIPPLE ESK-1/4-1/4
Double nipple ESK-1/4-1/4 For angular compensation Pneumatic Connection, port 1=R1/4, Pneumatic Connection, port 2=R1/4, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x20 mm |
|---|---|
| Logistic Weight | 39,8 g |
| Material | brass |
| Connection 1 | r 1/4 in |
| Max. service pressure | 50 bar |
| Profile | double nipple |
| Connection 2 | r 1/4 in |
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
- Delivery usually within ( 2 ) days