SMC M-5ALHN-4 MINATURE FITTING
Barb Elbow, External Nut - M5ALH
See technical informationSee documentsReferences
SMC:M-5ALHN-4
Rubix:2605317
Manufacturer :M-5ALHN-4
EAN:3618035942201

Documents
Product details : SMC M-5ALHN-4 MINATURE FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ALHN-4 (Port Size M5X0.8, Barb Elbow for Nylon Tubing (H), Tube Size Ø4XØ2.5)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ALHN-4 (Port Size M5X0.8, Barb Elbow for Nylon Tubing (H), Tube Size Ø4XØ2.5)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x14x13 mm |
|---|---|
| Logistic Weight | 3 g |
| Material | c3604bd 303 stainless steel (body) |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 4 ) days