References
Festo:AD-3/8NPT-G3/8-I
Rubix:116A8536
Manufacturer :9626
EAN:4052568303419

Technical specifications
| Material | steel |
|---|---|
| Connection 1 | 3/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9626 ADAPTER AD-3/8NPT-G3/8-I
Seal kit
Technical specifications
Attributes
| Material | steel |
|---|---|
| Connection 1 | 3/8 |
| Max. service pressure | 10 bar |
| Connection 2 | taraudage g3/8 |
| Max. temperature | 60 °C |
| Type of threading | npt |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- Usually arrives within 14 working days