References
Festo:NPFC-H-G38-F
Rubix:263A6049
Manufacturer :8069242

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069242 BULKHEAD FITTING NPFC-H-G38-F
Bulkhead fitting NPFC-H-G38-F 8069242
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
| Profile | npfc-h |
| Connection 2 | g3/8 |
Show UNSPSC/ECL@SS
£ 83.00 excl. VAT
/ 10 pieces
£ 99.60 incl. VAT
- Delivery usually within ( 2 ) days