SMC KAT04-00 FITTING


Union Tee Fitting

References
smc:KAT04-00
rubix:115A4016
brand logo
brand logo
Technical specifications
MaterialElectroless Nickel-Plated Brass (Body);Polybutylene Terephthalate (Body);Electroless Nickel-Plated Brass (Stud);304 Stainless Steel (Chuck);Electroless Nickel-Plated Brass (Guide);304 Stainless Steel (Guide);Polybutylene Terephthalate (Guide);Polybutylene Terephthalate (Collet);Nitrile Butadiene Rubber (O-Ring);Polybutylene Terephthalate (Release Button);Nitrile Butadiene Rubber (Seal)

Product details : SMC KAT04-00 FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.

Applicable Tube OD: 04 (Ø4)

Technical specifications


Attributes
MaterialElectroless Nickel-Plated Brass (Body);Polybutylene Terephthalate (Body);Electroless Nickel-Plated Brass (Stud);304 Stainless Steel (Chuck);Electroless Nickel-Plated Brass (Guide);304 Stainless Steel (Guide);Polybutylene Terephthalate (Guide);Polybutylene Terephthalate (Collet);Nitrile Butadiene Rubber (O-Ring);Polybutylene Terephthalate (Release Button);Nitrile Butadiene Rubber (Seal)
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
  • Delivery usually within ( 4 ) days